Zoro Homepage

3/4" Drive, 38mm Size, Metric Socket, 6 Points

  • Mfr # 438M

  • Zoro # G7015150


product price: $19.29
/ea

Key Features

Drive Size
3/4"
Size
38mm
Overall Length
56mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438M
Zoro #
G7015150
UPC #
00613364604380
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
38mm
Overall Length
56mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel

Description

Impact Socket,6 pt.,3/4 In.Drive,38mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.