
3/4" Drive, 41mm Size, Metric Socket, 6 Points, Deep, 6 pt., 3/4" Drive, 41mm
Mfr # 441MD
Zoro # G7014590
product price: $29.19
/eaKey Features
Size
41mm
Overall Length
85mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441MD
Zoro #
G7014590
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
41mm
Overall Length
85mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Chrome Molybdenum Steel
Description
Impact Socket,Deep,6 pt.,3/4 In. Drive,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.