Zoro Homepage

3/4" Drive, 60mm Size, Metric Socket, 6 Points

  • Mfr # 460M

  • Zoro # G7040789


product price: $53.39
/ea

Key Features

Drive Size
3/4"
Size
60mm
Overall Length
75mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460M
Zoro #
G7040789
UPC #
00613364604601
Country of Origin
Thailand

Dimensions

Drive Size
3/4"
Size
60mm
Overall Length
75mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Standard Impact
Category Type
Impact Socket

Description

Impact Socket,6Pt,3/4 In.Dr,60mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.