Zoro Homepage

3/4" Drive Deep Impact Socket Set, Metric, 26 pcs

  • Mfr # 4693

  • Zoro # G7038652


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
26
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4693
Zoro #
G7038652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Deep Impact Socket Set
Number of Pieces
26
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(26) 3/4" Drive 6 Point Metric Deep Impact Socket Set: 19mm (419MD), 20mm (420MD), 21mm (421MD), 22mm (422MD), 23mm (423MD), 24mm (424MD), 25mm (425MD), 26mm (426MD), 27mm (427MD), 28mm (428MD), 29mm (429MD), 30mm (430MD), 31mm (431MD) 32mm (432MD), 33mm (433MD), 34mm (434MD), 35mm (435MD), 36mm (436MD), 38mm (438MD), 40mm (440MD), 41mm (441MD), 42mm (442MD), 43mm (443MD), 44mm (444MD), 46mm (446MD), 50mm (450MD)

Description

Metric Dp Impact Socket Set,3/4 In.Dr,26PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.