3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE
Mfr # 4305
Zoro # G2313838
product price:Â $28.85
/eaKey Features
Drive Size
3/4"
Overall Length
4.45"
Socket Type
Impact
Size
3/4 Female x 1/2 Male
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4305
Zoro #
G2313838
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
4.45"
Size
3/4 Female x 1/2 Male
Details
Item
Drive,3/4" Fem-1/2" Male Super Adapter
Socket Type
Impact
SAE or Metric
SAE
Material
CR-MO Alloy Steel
Tether Ready
No
Product Type
Drive,3/4" Fem-1/2" Male Super Adapter
Description
Drive,3/4 In. Fem-1/2 In. Male Super Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.