Zoro Homepage

3/8" Drive, 10mm Size, Metric Socket, 12 Points, Deep 12Pt, 10mm, 3/8"Dr

  • Mfr # 368210

  • Zoro # G7042511


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Overall Length
63mm
SAE or Metric
Metric
Number of Points
12
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368210
Zoro #
G7042511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
10mm
Overall Length
63mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact

Description

Deep Impact Socket, 12Pt, 10mm,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.