
3/8" Drive, 10mm Size, Metric Socket, 6 Points, Hex Driver -10mm, 3/8"Dr
Mfr # 36487
Zoro # G7045311
product price: $9.69
/eaKey Features
Overall Length
60mm
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36487
Zoro #
G7045311
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
10mm
Overall Length
60mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Material
Chrome Molybdenum Steel
Socket Type
Hex Impact
Description
Hex Driver Impact Socket -10mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.