
3/8" Drive, 11/16" Size, SAE Socket, 6 Points, Deep 6Pt, 11/16", 3/8"Dr
Mfr # 322D
Zoro # G7043351
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Size
11/16"
Overall Length
65mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322D
Zoro #
G7043351
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11/16"
Overall Length
65mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact
Description
Deep Impact Socket,6Pt,11/16 In. ,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.