
3/8" Drive, 11mm Size, Metric Socket, 6 Points, Deep Unvrsl Impct 6Pt, 11mm, 3/8"Dr
Mfr # 311UMD
Zoro # G7043613
product price: $20.39
/eaKey Features
Drive Size
3/8"
Overall Length
80mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Universal Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311UMD
Zoro #
G7043613
UPC #
00613364163115
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11mm
Overall Length
80mm
Details
Item
Impct Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Universal Impact
Material
Chrome Molybdenum Steel
Category Type
Universal Joints
Description
Deep Unvrsl Impct Socket,6Pt,11mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.