
3/8" Drive, 13/16" Size, SAE Socket, 6 Points, Standard 6Pt, 13/16", 3/8"Dr
Mfr # 0326
Zoro # G7044219
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Size
13/16"
Overall Length
30mm
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0326
Zoro #
G7044219
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
13/16"
Overall Length
30mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Description
Standard Impact Socket,6Pt,13/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.