
3/8" Drive, 15mm Size, Metric Socket, 6 Points, Impct Sckt, Stand, 6 pt., 3/8"Drive, 15mm
Mfr # 315M
Zoro # G7014983
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Size
15mm
Overall Length
29.5mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315M
Zoro #
G7014983
UPC #
00794777651779
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
15mm
Overall Length
29.5mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Description
Impct Sckt,Stand,6 pt.,3/8 In.Drive,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.