
3/8" Drive, 16mm Size, Metric Socket, 6 Points, Impct Sckt, Deep, Univ, 6 pt., 3/8" Dr, 16mm
Mfr # 316UMD
Zoro # G7016182
product price: $16.85
/eaKey Features
Drive Size
3/8"
Overall Length
80mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Universal Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316UMD
Zoro #
G7016182
UPC #
00613364163160
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
16mm
Overall Length
80mm
Details
Item
Impct Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Universal Impact
Category Type
Universal Joints
Material
Chrome Molybdenum Steel
Description
Impct Sckt,Deep,Univ,6 pt.,3/8 In. Dr,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.