
3/8" Drive, 18mm Size, Metric Socket, 6 Points, Deep 6Pt, 18mm, 3/8"Dr
Mfr # 318MD
Zoro # G7043379
product price: $10.59
/eaSold in multiples of 2 for $21.18
Key Features
Size
18mm
Overall Length
65mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318MD
Zoro #
G7043379
UPC #
00069060279795
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
18mm
Overall Length
65mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact
Description
Deep Impact Socket,6Pt,18mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.