Zoro Homepage

3/8" Drive, 20mm Size, Metric Socket, 6 Points, 6Pt, 20mm, 3/8"Dr

  • Mfr # 320MD

  • Zoro # G7043817


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Size
20mm
Overall Length
63mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320MD
Zoro #
G7043817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
20mm
Overall Length
63mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact

Description

Impact Socket,6Pt,20mm,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.