
3/8" Drive, 3/8" Size, SAE Socket, 12 Points, Deep 12Pt, 3/8", 3/8"Dr
Mfr # 36802
Zoro # G7042633
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Overall Length
63mm
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36802
Zoro #
G7042633
UPC #
-
Country of Origin
Thailand
Dimensions
Drive Size
3/8"
Size
3/8"
Overall Length
63mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Steel
Description
Deep Impact Socket, 12Pt, 3/8 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.