Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 3/8" Size, SAE Socket, 6 Points, Impct Sckt, Deep, 6 pt., 3/8" Drive, 3/8

  • Mfr # 312D

  • Zoro # G7015047


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Drive Size
3/8"
Size
3/8"
Overall Length
65mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312D
Zoro #
G7015047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/8"
Overall Length
65mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact

Description

Impct Sckt,Deep,6 pt.,3/8 In. Drive,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.