Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 5/16" SAE Socket, Female Pipe Plug 3/8"Dr

  • Mfr # 310EPC

  • Zoro # G7042310


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Drive Size
3/8"
Size
5/16"
SAE or Metric
SAE
Material
Chrome Molybdenum Alloy Steel
Socket Type
Pipe Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310EPC
Zoro #
G7042310
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5/16"

Details

Item
Female Pipe Plug Socket
SAE or Metric
SAE
Material
Chrome Molybdenum Alloy Steel
Socket Type
Pipe Plug

Description

Female Pipe Plug Socket,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.