
3/8" Drive, 7/16" Size, SAE Socket, 12 Points, Deep 12Pt, 7/16", 3/8"Dr
Mfr # 36803
Zoro # G7042773
product price: $7.55
/eaSold in multiples of 2 for $15.10
Key Features
Overall Length
63mm
SAE or Metric
SAE
Number of Points
12
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36803
Zoro #
G7042773
UPC #
-
Country of Origin
Thailand
Dimensions
Drive Size
3/8"
Size
7/16"
Overall Length
63mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Deep Impact Socket, 12Pt, 7/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.