Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 7/16" Size, SAE Socket, 6 Points, Standard 6Pt, 7/16", 3/8"Dr

  • Mfr # 0314

  • Zoro # G7044377


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Drive Size
3/8"
Size
7/16"
Overall Length
29.5mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0314
Zoro #
G7044377
UPC #
00613364000229
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
7/16"
Overall Length
29.5mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Standard Impact

Description

Standard Impact Socket,6Pt,7/16 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.