Zoro Homepage

3/8" Drive, 9/16" SAE Socket, Spark Plug, 9/16", 3/8" Dr

  • Mfr # 884501

  • Zoro # G7168353


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Drive Size
3/8"
Size
9/16"
Overall Length
2-1/2"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884501
Zoro #
G7168353
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
9/16"
Overall Length
2-1/2"

Details

Item
Spark Plug Socket
SAE or Metric
SAE

Description

Socket,Spark Plug,9/16 In.,3/8 In. Dr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.