
3/8" Drive, 9/16" Size, SAE Socket, 6 Points, Impct Sckt, Deep, Univ, 6 pt., 3/8"Dr, 9/16
Mfr # 318UD
Zoro # G7016593
product price: $19.97
/eaKey Features
Drive Size
3/8"
Overall Length
80mm
SAE or Metric
SAE
Number of Points
6
Category Type
Universal Joints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318UD
Zoro #
G7016593
UPC #
00613364143186
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
9/16"
Overall Length
80mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Universal Joints
Socket Type
Deep Universal Impact
Material
Chrome Molybdenum Steel
Description
Impct Sckt,Deep,Univ,6 pt.,3/8 In.Dr,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.