
3/8" Drive Fractional Impact Socket Set, SAE, 25 pcs
Mfr # 3326
Zoro # G7038670
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
25
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3326
Zoro #
G7038670
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Fractional Impact Socket Set
Number of Pieces
25
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(25) 3/8" Drive 12-Point Master Fractional SAE Fractional Impact Socket Set 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1"; 12 Deep Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1" and a Universal Joint
Description
Master SAE Impact Socket Set,25PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.