Zoro Homepage

3/8" Drive Impact Socket 6, Hex Driver - 1/4", 3/8"Dr

  • Mfr # 36473

  • Zoro # G7045208


product price: $8.39
/ea

Key Features

Drive Size
3/8"
Size
1/4"
Overall Length
60mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36473
Zoro #
G7045208
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
1/4"
Overall Length
60mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Hex Impact

Description

Hex Driver Impact Socket - 1/4 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.