Zoro Homepage

3/8" Drive Impact Socket 6, Hex Driver 3/8"Dr, 5mm

  • Mfr # 36482

  • Zoro # G7016788


product price: $8.99
/ea

Key Features

Drive Size
3/8"
Size
5mm
Overall Length
60mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36482
Zoro #
G7016788
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5mm
Overall Length
60mm

Details

Item
Hex Driver Impact Socket,3/8"Dr,5mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Hex Impact
Category Type
Hex Socket

Description

Hex Driver Impact Socket,3/8 In.Dr,5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.