3/8" Drive Impact Socket 6, Magnetic 3/8 in. Dr, 13mm
Mfr # 313MMG
Zoro # G4514846
product price: $7.19
/eaKey Features
Drive Size
3/8"
Overall Length
29.5mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313MMG
Zoro #
G4514846
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
13mm
Overall Length
29.5mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Magnetic Impact
Category Type
Impact Socket
Description
Magnetic Impact Socket, 3/8 In. Dr, 13mm
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.