Zoro Homepage

3/8" Drive Impact Socket, Metric, 54.5mm L

  • Mfr # 313UM

  • Zoro # G7044569


product price: $15.95
/ea

Key Features

Drive Size
3/8"
Overall Length
54.5mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Universal Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313UM
Zoro #
G7044569
UPC #
00613364153130
Country of Origin
Thailand

Dimensions

Drive Size
3/8"
Overall Length
54.5mm
Size
13mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Universal Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket

Description

Universal Impact Socket,6Pt,13mm,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.