
3/8" Drive Impact Socket Set, SAE, 7 pcs
Mfr # 3656
Zoro # G7051167
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
7
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3656
Zoro #
G7051167
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Impact Socket Set
Number of Pieces
7
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(7) 3/8" Drive Deep SAE Impact Socket Set; Heavy Duty Blow Mold Case
Description
Deep SAE Unvrsl Impact Socket Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.