
3/8" Drive Impact Socket Set, SAE, Metric, 28 pcs
Mfr # 3360DD
Zoro # G7039118
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3360DD
Zoro #
G7039118
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Impact Socket Set
Number of Pieces
28
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Includes
(28) 3/8" Drive Master Deep Metric/Fractional SAE Impact Socket Set: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Deep: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm Deep; 3" Extension; 1/2" Female x 3/8" Male Adapter
Description
Mstr Deep Mtrc/SAE Impct Sockt Set,28PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.