Zoro Homepage
This item is Discontinued.
Sunex 3/8" Drive, SAE Flare Crowfoot 3/4", 3/8" Dr Flare Nut SUN970814

3/8" Drive, SAE Flare Crowfoot 3/4", 3/8" Dr Flare Nut (Discontinued)

  • Mfr # SUN970814
  • Zoro # G3336218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN970814
Zoro #
G3336218
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
3/4"

Details

Item
Flare Crowfoot 3/4",3/8" Dr
Head Style
Flare Nut
SAE or Metric
SAE
Number of Pieces
1

Description

Flare Crowfoot 3/4 In.,3/8 In. Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.