3/8" Drive Socket Hex Bit Set, 4 pcs
Mfr # 8844
Zoro # G2314127
product price: $36.55
/eaKey Features
Drive Size
3/8"
Number of Pieces
4
Includes
Univrl Spark Plug Socket Set,4 pcs.,3/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8844
Zoro #
G2314127
UPC #
613364034651
Country of Origin
China
Dimensions
Drive Size
3/8"
Details
Item
Socket Hex Bit Set
Number of Pieces
4
Includes
Univrl Spark Plug Socket Set,4 pcs.,3/8
Description
The Sunex Tools 8844 3/8" Drive Hex Bit Socket Set is a durable set of tools you will want in your toolbox. It is designed to fit most standard sockets and drivers. This 4-piece hex bit socket set has a TPR handle for easy gripping. The Sunex Tools 8844 3/8" Drive Hex Bit Socket Set is the perfect addition to your collection of tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.