.38 Drive Standard 13 Pc 12 Point Metric Impact Socket Set
- Mfr # SUN3675
- Zoro # G716348448
product price:Â
$
66.59
/ea
Key Features
SAE or Metric
Metric
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUN3675
- Zoro #
- G716348448
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8 in
Details
- SAE or Metric
- Metric
- Item
- Impact Socket Set
Description
CR-MO alloy steel for long life 12 Point design means less wear on fasteners Lifetime waranty Heavy duty blow molded case Includes:7mm 8mm 9mm 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm sockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.