Zoro Homepage

3/8" Drive Unv Imp Sckt Set, SAE, 12 pcs

  • Mfr # 3690

  • Zoro # G2313442


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
12
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3690
Zoro #
G2313442
UPC #
613364069042
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Item
Unv Imp Sckt Set
Number of Pieces
12
Measurement Type
SAE

Description

Unv Imp Sckt Set,SAE,12 pcs.,3/8 In.,12 pt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.