Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket 1.1 in Socket

  • Mfr # 324FTB

  • Zoro # G7169869


product price: $10.99
/ea

Key Features

Drive Size
3/8 in
Material
Chrome Molybdenum Alloy Steel
Drive Type
Star
Socket Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324FTB
Zoro #
G7169869
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Depth
1.1 in

Details

Item
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Drive Type
Star

Description

Socket,Inverted Star,Plus Impact,3/8 In. Dr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.