3/8 in Drive Oil Filter 6-Piece Impact Socket Set
- Mfr # 3671
- Zoro # G423721565
product price:Â
$
94.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3671
- Zoro #
- G423721565
- UPC #
- 613364069264
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools 3671 3/8 in Drive Oil Filter 6 Piece Impact Socket Set delivers professional-grade performance and versatility for oil filter service on a wide range of domestic and import vehicles. Forged from premium CR-MO alloy steel, these sockets are built for maximum strength, durability, and long-lasting reliability in the shop or garage. Each socket features a radius corner design that increases fastener engagement while reducing wear on both the socket and the oil filter housing. A durable black phosphate finish provides superior corrosion resistance, ensuring dependable use in demanding conditions. This set includes six essential metric sizes: 24mm, 27mm, 29mm, 32mm, 35/36mm, and 38mm, covering applications for Buick, Cadillac, GM, Saturn, Saab, Dodge Cummins, BMW, Mercedes-Benz, Audi, VW, and more. Whether you’re servicing a GM EcoTec engine, a Dodge Cummins fuel filter housing, or BMW and Mercedes-Benz oil filter housings, this set provides the precise fit needed for efficient, damage-free maintenance. The sockets come packed in a heavy-duty storage case for organization and portability. Backed by the SUNEX lifetime warranty with no exclusions, this oil filter socket set is built to meet or exceed ANSI/ASME standards, making it a trusted choice for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.