Zoro Homepage

3/8 in Drive Socket Adapter 3/8" Female x 1/4" Male, SAE

  • Mfr # SU3303

  • Zoro # G802137451


product price: $9.65
/ea

Key Features

Drive Size
3/8 in
Material
Chrome Molybdenum Steel
Type
Standard
Color
Black
Socket Size
3/8" Female x 1/4" Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3303
Zoro #
G802137451
UPC #
613364079508
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
3/8" Female x 1/4" Male

Details

Item
Socket Adapter
Material
Chrome Molybdenum Steel
Type
Standard
Color
Black
SAE or Metric
SAE
Number of Points
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.