4Wd Front Spindle Puller
- Mfr # 10208
- Zoro # G023721446
product price:Â
$
59.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10208
- Zoro #
- G023721446
- UPC #
- 613364065242
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools 4Wd Front Spindle Puller is designed for removing the front spindle on light duty 4WD trucks. Forged from CR-V alloy steel, this tool offers durability and strength needed for demanding automotive tasks. It is compatible with full-size Ford, GM, International, and Jeep pick-ups equipped with Dana front axles, as well as Ford Ranger and Bronco II models. The puller fits spindle thread sizes ranging from 2 inches to 16 inches, including 1-5/8 inches to 16 inches and 38mm to 1.5mm. Featuring a 1/2-inch drive size, the tool is built to meet or exceed ANSI and ASME performance and safety standards, ensuring reliable operation and compliance with industry requirements. The finish and material composition contribute to long-lasting use in professional and home garages. SUNEX Tools backs this product with a lifetime warranty, reflecting their commitment to quality and customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.