Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Piece 3/4 In. Drive Metric Hex Impact Socket Set

  • Mfr # 4507

  • Zoro # G401071613


product price: $118.99
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
4507
Zoro #
G401071613
UPC #
613364020067
Country of Origin
Taiwan, Province of China

Description

Set includes: 14 mm, 17 mm, 19 mm, 22 mm and 24 mmforged from the finest chrome-molybdenum alloy steel, the best choice for strengthradius corner design extends the life of fasteners, design drives the side of the fastener instead of the cornerdesign also avoids rounding of rusted or damaged fastenerssockets are black oxide finish and have etchings for identificationthis is an impact socket set with 5 pieces. sockets are 3/4 in. drive, metric, hex. this socket is designed to tackle the toughest jobs with solid durability and keeps them pounding job after job.