Shop SUNEX
Create Account
6 in, 8 in & 10 in 3 Piece Adjustable Wrench Set
- Mfr # SXAWS3C
- Zoro # G623721495
product price:Â
$
41.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXAWS3C
- Zoro #
- G623721495
- UPC #
- 613364289457
- Country of Origin
- India
Description
The SUNEX Tools SXAWS3C 6 in, 8 in & 10 in 3 Piece Adjustable Wrench Set offers the perfect blend of strength and versatility for tradespeople, mechanics, and DIYers alike. With 3 different wrenches with 6 in- 0.8125 inches | 21mm jaw capacity, 8 in - 1 inch | 27mm jaw capacity, & 10 in - 01.1875 inches | 30mm jaw capacity, it’s an ideal choice for a wide range of tasks-from garage repairs to jobsite applications. The built-in hang holes allow for easy wall or rack storage when not in use. The adjustable knurls provide quick, one-handed size changes with a secure, comfortable grip-even when you're wearing gloves or working in greasy, oily conditions. A firm locking mechanism keeps the jaws from loosening during use, ensuring reliable torque and a solid hold every time. Laser-etched SAE and metric scales on both sides of the jaws offer quick size identification, while clearly stamped sizes on each side of the handles make it even easier to grab the right tool fast. Forged from durable chrome vanadium (CRV) steel, the SXAWS3C is built to withstand tough jobs. Its anti-rust coating protects the tools in harsh environments, while a satin-finished beams and polished heads provide corrosion resistance and improved visibility in low light. Backed by the SUNEX lifetime warranty, this wrench set delivers dependable performance you can count on for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.