10 in Adjustable Cushion Grip Wrench
- Mfr # 961803A
- Zoro # G023721873
product price:Â
$
27.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 961803A
- Zoro #
- G023721873
- UPC #
- 613364155387
- Country of Origin
- India
Description
The SUNEX Tools 10 in Adjustable Wrench is designed for strength, durability, and comfort. Constructed from high-quality chrome vanadium, this wrench is built to withstand heavy-duty use while providing superior performance. The double-dipped cushion grip handle reduces user fatigue, offering a secure and comfortable hold during extended work sessions. With an adjustable jaw capacity of 1-1/4 in or 31mm, it easily fits a wide range of fastener sizes, and the easy-to-turn knurl allows for quick and precise adjustments. SAE and metric measurements are laser-etched along the jaw, making it simple to identify the correct bolt size and speed up your work process. The wrench's tight fit ensures superior grip, preventing slipping and stripping, while its corrosion-resistant finish adds long-lasting protection against rust and wear. Ideal for automotive repair, plumbing, construction, and general maintenance, this versatile 10 in adjustable wrench is the perfect addition to any professional or DIY toolkit, combining power and precision for a wide variety of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.