Shop SUNEX
Create Account
8 in Adjustable Wrench
- Mfr # SXAW8C
- Zoro # G423721688
product price:Â
$
17.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXAW8C
- Zoro #
- G423721688
- UPC #
- 613364289402
- Country of Origin
- India
Description
The SUNEX Tools SXAW8C 8 in Adjustable Wrench is expertly crafted for mid-size fasteners common in automotive repair and general maintenance. With a 1-inch (27mm) jaw capacity, this compact wrench offers the perfect balance of control and reach for everyday tasks. The built-in hang hole ensures convenient storage on hooks or pegboards. Designed for ease of use, the quick-adjust knurl allows smooth, one-handed size changes-even while wearing gloves or working in oily conditions-providing excellent grip and control. The firm locking mechanism prevents jaw slippage or loosening, ensuring a secure hold and reliable torque every time you use it. Featuring laser-etched dual-scale (SAE & Metric) markings on both sides, this wrench enables fast, accurate size identification to speed up your workflow. Clearly stamped sizes on opposite sides of the handle further enhance quick selection. Constructed from forged chrome vanadium (CRV) steel, the SXAW8C delivers exceptional durability and resistance to deformation. Its anti-rust coating guards against corrosion in damp or harsh environments. The satin-finished handle adds corrosion resistance and professional style, while the polished chrome head improves visibility in low-light work areas. Backed by SUNEX Tools’ lifetime warranty, this wrench is built to last and perform reliably.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.