Shop SUNEX
Create Account
Air Hammer Chisel 18 in Long-Reach 3 Piece Set In Portable Tool Roll
- Mfr # ACS3
- Zoro # G423721787
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACS3
- Zoro #
- G423721787
- UPC #
- 613364275351
- Country of Origin
- Taiwan, Province of China
Description
The ACS3 Air Hammer Chisel 18 in Long-Reach Set is designed for tackling tough, hard-to-reach tasks with ease. This 3-piece set includes an 8 in long-reach cold chisel (5/8 in tip), 18 in long-reach hammer (1 in face), and 18 in long-reach scraper (2 in tip), providing a versatile range of tools for cutting, scraping, and precision hammering. Engineered with a patented chamfer design, the chisels last 50% longer, reducing wear and tear on retention points. Constructed from enhanced materials, these tools deliver superior durability for heavy-duty performance. The black oxide finish protects against rust and corrosion, ensuring longevity even in harsh environments. Each tool features a standard .401 shank size, ensuring compatibility with most chisel retainers. The set is packaged in a durable 600D polyester roll pouch with a water-repellent coating and a secure hook-and-loop strap, keeping your tools organized, dry, and portable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.