Shop SUNEX
Create Account
Air Hammer Chisel Standard 5 Piece Set In Portable Tool Roll
- Mfr # ACS5S
- Zoro # G723721548
product price:Â
$
78.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACS5S
- Zoro #
- G723721548
- UPC #
- 613364275382
- Country of Origin
- Taiwan, Province of China
Description
The ACS5S Air Hammer Chisel Standard 5 Piece 0.401 Shank Bit Set is designed for durability and versatility, making it an essential tool for professionals. Featuring a patented chamfer design that significantly extends chisel life by 50%, this set reduces wear and tear on chisel retention, ensuring longer-lasting performance. Crafted with enhanced materials, these chisels are built to withstand heavy use while maintaining optimal cutting power. The comprehensive variety includes essential tools like a 4 in hammer, 6 in pneumatic punch, 6 in slotted panel cutter, 7 in cold chisel, and 6 in tapered punch. The included 600D polyester roll pouch is water-repellent and features a secure hook-and-loop strap, making it easy to carry and keep your tools dry. With a standard .401 shank size, this set ensures compatibility with most chisel retainers. The black oxide finish offers superior rust protection, keeping your tools safe from moisture. Unrolled dimensions measure 7.7 in x 10.2 in, and rolled dimensions are 7.9 in x 2.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.