Zoro Homepage

Air Hydraulic Bottle Jack, 20Ton

  • Mfr # 4420AH

  • Zoro # G1060471


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 tons
Type
Fully Welded Air Hydraulic Bottle Jack
Features
Min. Height 9-1/2"
Material
Aluminum
Base
Fully Welded Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4420AH
Zoro #
G1060471
UPC #
00613364155233
Country of Origin
China

Details

Lifting Capacity
20 tons
Item
Air Hydraulic Bottle Jack,20Ton
Type
Fully Welded Air Hydraulic Bottle Jack
Features
Min. Height 9-1/2"
Material
Aluminum
Base
Fully Welded Base

Description

Air Hydraulic Bottle Jack,20Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.