Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Hydraulic Floor Jack, 10 tons

  • Mfr # 6614

  • Zoro # G2313217


product price: $3,033.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Lifting Capacity
10 Tons
Features
Max. Height 22-1/2"
Type
Air/Hydraulic Floor Jack
Material
Steel
Product Type
Air/Hydraulic Floor Jack,10 tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6614
Zoro #
G2313217
UPC #
613364098790
Country of Origin
China

Details

Lifting Capacity
10 Tons
Item
Air/Hydraulic Floor Jack
Features
Max. Height 22-1/2"
Type
Air/Hydraulic Floor Jack
Material
Steel
Product Type
Air/Hydraulic Floor Jack,10 tons

Description

Air/Hydraulic Floor Jack,10 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.