Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Hydraulic Tlscpc Trans Jack, 1000 lb.

  • Mfr # 7796

  • Zoro # G2313278


product price: $1,427.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lifting Capacity
1/2 Tons
Type
Air/Hydraulic Telescopic Transmission Jack
Features
Max. Height 73-1/2"
Base
Base Mounting Area 30" x 30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7796
Zoro #
G2313278
UPC #
613364088791
Country of Origin
Taiwan, Province of China

Details

Lifting Capacity
1/2 Tons
Item
Air/Hydraulic Tlscpc Trans Jack
Type
Air/Hydraulic Telescopic Transmission Jack
Features
Max. Height 73-1/2"
Base
Base Mounting Area 30" x 30"

Description

Air/Hydraulic Tlscpc Trans Jack,1000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.