Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Service Jack, 3 tons

  • Mfr # 6603AJ

  • Zoro # G4514776


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3 Tons
Handle Length
50 in
Features
Rapid-Rise (Tm) Technology with Dual Pump Pistons for Fast Saddle Rise to Load, Rubber Saddle Pad and Foam Bumper Pad Protect Vehicle
Type
Service Jack
Chassis Length
26 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6603AJ
Zoro #
G4514776
UPC #
-
Country of Origin
China

Dimensions

Handle Length
50 in
Chassis Length
26 13/32 in
Overall Width
14 19/64 in
Saddle Diameter
4 1/2 in
Extended Height
20 in
Saddle Length
26 2/5 in
Minimum Lift Height
3 3/4 in

Details

Lifting Capacity
3 Tons
Item
Aluminum Service Jack
Features
Rapid-Rise (Tm) Technology with Dual Pump Pistons for Fast Saddle Rise to Load, Rubber Saddle Pad and Foam Bumper Pad Protect Vehicle
Type
Service Jack
Material
Aluminum
Product Type
Aluminum Service Jack, 3 tons
Minimum Lift
3 3/4 in
Saddle Shape
Round
Jack Type
Floor Jack
Load Capacity
3 ton
Caster Type
Wide
Power Source
Mechanical
Duty Rating
Light Duty
Body Material
Aluminum
For Lifting
Reinforced Lift Arm
Item Weight
58 lb
Lifting Actuator
Manual Handle

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 3 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 3 3/4 in, Power Source Mechanical, For Lifting Reinforced Lift Arm, Caster Type Wide, Chassis Length 26 13/32 in, Extended Height 20 in, Features Rapid-Rise (Tm) Technology with Dual Pump Pistons for Fast Saddle Rise to Load, Rubber Saddle Pad and Foam Bumper Pad Protect Vehicle, Handle Length 50 in, Item Weight 58 lb, Overall Width 14 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.