Zoro Homepage

Bottle Jack, 20 tons

  • Mfr # 4420S

  • Zoro # G6595640


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 ton
Lifting Height Min.
9 1/2 in
Lifting Height Max.
13 13/16 in
Base Size
6 3/8 in x 5 5/8 in
Handle Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4420S
Zoro #
G6595640
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Min.
9 1/2 in
Lifting Height Max.
13 13/16 in
Base Size
6 3/8 in x 5 5/8 in
Handle Length
16 1/2 in
Base Length
5 5/8 in
Base Width
6 13/32 in
Minimum Height
7 1/2 in
Minimum Lift Height
9 1/2 in
Maximum Lift Height
13 3/4 in

Details

Lifting Capacity
20 ton
Item
High-Clearance Bottle Jacks
Body Material
Steel
Lifting Actuator
Manual Handle
Jack Type
Bottle Jack
Load Capacity
20 ton
Power Source
Mechanical
Item Weight
17.9 lb
Features
Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/2 in, Maximum Lift Height 13 3/4 in, Power Source Mechanical, Minimum Height 7 1/2 in, Base Length 5 5/8 in, Base Width 6 13/32 in, Features Built-In Safety Valve Protects Against Dangerous Ram Over-Extension, Extension Screw Adjusts to Desired Work Height for Added Reach, Fully Welded Base Prevents Oil Leakage Over Time, Handle Length 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.