Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Dolly Rack, Holds 4

  • Mfr # 7709

  • Zoro # G2314501


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb
Length
27-9/10"
Width
5.9"
Features
Holds 4 Sunned Car Dollies
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7709
Zoro #
G2314501
UPC #
-
Country of Origin
China

Dimensions

Length
27-9/10"
Width
5.9"

Details

Load Capacity
300 lb
Features
Holds 4 Sunned Car Dollies
Number of Wheels
4
Item
Car Dolly Rack
Frame Material
Steel

Description

Car Dolly Rack, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.