
Cmbo Bdd Whl Impct Socket, 1"Dr, 41mmX21mm
Mfr # 54121
Zoro # G7022403
product price: $44.49
/eaKey Features
Drive Size
1"
Overall Length
99mm
SAE or Metric
Metric
Material
Chrome Molybdenum Steel
Socket Type
Combination Budd Wheel Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54121
Zoro #
G7022403
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
41mm x 21mm
Overall Length
99mm
Details
Item
Impact Socket
SAE or Metric
Metric
Material
Chrome Molybdenum Steel
Socket Type
Combination Budd Wheel Impact
Description
Cmbo Bdd Whl Impct Socket,1 In.Dr,41mmX21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.