
Deep Impact Socket, 6Pt, 1/4"Dr, 9/16"
Mfr # 818D
Zoro # G7029202
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Drive Size
1/4"
Overall Length
50mm
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
818D
Zoro #
G7029202
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9/16"
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Deep Impact
Description
Deep Impact Socket,6Pt,1/4 In.Dr,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.